Ideal 83-7061 Locking Fork Terminal, Vinyl Insulated, 16-14 AWG, #8 Stud, Blue

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    83-7061
  • Rexel Part Number:

    203172
  • UPC:

    783250490073

Snap Spade Terminal, Locking Fork, Vinyl Insulated, Blue, Wire Range: 16 - 14 AWG, Stud Size: 8. Package of 25.

$ 37.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand Ideal

Mfr Part # 83-7061

Rexel Part # 203172

UPC 783250490073

UNSPSC 39121405

Color Yellow

Diameter 1/4 in

Gauge 12

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch