Ideal 83-7091 Locking Fork Terminal, Vinyl Insulated, 12-10 AWG, #10 Stud, Yellow

  • Mfr/Brand Name:

    Ideal
  • Mfr Number:

    83-7091
  • Rexel Part Number:

    82864
  • UPC:

    783250490103

Snap Spade Terminal, Locking Fork, Vinyl Insulated, Yellow, Wire Range: 12 - 10 AWG, Stud Size: 10. Package of 25.

$ 46.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 25

Mfr / Brand Ideal

Mfr Part # 83-7091

Rexel Part # 82864

UPC 783250490103

UNSPSC 39121405

Color Yellow

Diameter # 10

Gauge 12

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch