Panduit PV10-10LFX-L Fork Terminal, Locking Type, Vinyl Insulated, 12 - 10 AWG, Stud: #10

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PV10-10LFX-L
  • Rexel Part Number:

    765
  • UPC:

    07498380836

Fork Terminal, Locking Type, Expanded Vinyl Insulation to Accommodate Large O.D. Wire, 12 - 10 AWG, Stud: #10, 600 Volt, Color: Yellow, Material: Copper, Bag of 50 Each.

$ 68.81 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 50

Mfr / Brand Panduit

Mfr Part # PV10-10LFX-L

Rexel Part # 765

UPC 07498380836

UNSPSC 39121409

Color Yellow

Gauge 12

Material Copper

Size #10

Type Fork Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch