Panduit PV10-8LF-D Fork Terminal, Locking Type, Funnel Entry, Vinyl Insulated

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PV10-8LF-D
  • Rexel Part Number:

    263688
  • UPC:

    07498380815

Fork Terminal, Locking Type, Funnel Entry, Vinyl Insulated, 12 - 10 AWG, Stud: #8, 600 Volt, Color: Yellow, Material: Copper, Package of 500 Each.

$ 331.99 / M
M = 1000

    Leadtime for this product varies.

Qty EA

Multiple 500

Mfr / Brand Panduit

Mfr Part # PV10-8LF-D

Rexel Part # 263688

UPC 07498380815

UNSPSC 39121409

Color Yellow

Gauge 12

Material Copper

Size #8

Type Fork Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch