Panduit PV18-8LF-CY Fork Terminal, Locking Type, Funnel Entry, Vinyl Insulated

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PV18-8LF-CY
  • Rexel Part Number:

    4692
  • UPC:

    07498369473

Fork Terminal, Locking Type, Funnel Entry, Vinyl Insulated, 22 - 18 AWG, Stud: #8, 600 Volt, Color: Red, Material: Copper, Package of 100 Each.

$ 46.66 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 100

Mfr / Brand Panduit

Mfr Part # PV18-8LF-CY

Rexel Part # 4692

UPC 07498369473

UNSPSC 39121409

Color Red

Gauge 22

Material Copper

Size #8

Type Fork Terminal

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch