Thomas & Betts 10RC-8FL Locking Fork Terminal, Vinyl Insulated, 12 - 10 AWG, Yellow

  • Mfr/Brand Name:

    Thomas & Betts
  • Mfr Number:

    10RC-8FL
  • Rexel Part Number:

    14634
  • UPC:

    786210807249

Locking Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 8, Color: Yellow. Package of 50. **Order in Multiples of 1.**

$ 165.54 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 50

Mfr / Brand Thomas & Betts

Mfr Part # 10RC-8FL

Rexel Part # 14634

UPC 786210807249

UNSPSC 39121432

Color Yellow

Diameter # 8

Gauge 12

Material Vinyl

Type Fork Terminal

Place your Will Call order by clicking the cart button next to the appropriate Branch