Coleman Cable 090198802 "12/3 STW 15a ""W"" Adapter"

  • Mfr/Brand Name:

    Coleman Cable
  • Mfr Number:

    090198802
  • Rexel Part Number:

    457801
  • UPC:

    029892090197

Locking "W" Adapter. STW. Extra Flexible and Abrasion Resistant. NEMA L5-15. Size/Number of Conductors: 12/3. Rating: 15 Amp, 125V AC. 1875 Watt. Length: 24 inches. Color: Yellow.

$ 21.97 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Coleman Cable

Mfr Part # 090198802

Rexel Part # 457801

UPC 029892090197

UNSPSC 26121629

Amps 15

Color Yellow

Conductors 3

Gauge 12

NEMA Configuration 5-15

Type 3-Outlet

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch