Arlington GL125 Grounding Locknut, 1-1/4", Zinc Die Cast

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    GL125
  • Rexel Part Number:

    463338
  • UPC:

    018997771254

Grounding Locknut/Bonding Locknut, Size: 1-1/4", Material: Zinc Die Cast, Package of 50 Each

$ 510.74 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # GL125

Rexel Part # 463338

UPC 018997771254

UNSPSC 39121311

Diameter 1 1/4 in

Material Zinc

Type Grounding Locknut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch