EGS GL-400-D Locknut, Type: Bonding, Size: 1-1/4", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    GL-400-D
  • Rexel Part Number:

    50805
  • UPC:

    68785516475

Locknut, Type: Bonding, Size: 1-1/4 Inch, Material/Finish: Steel/Zinc

$ 755.20 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # GL-400-D

Rexel Part # 50805

UPC 68785516475

UNSPSC 31161716

Diameter 1 1/4 in

Material Steel

Type Locknut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch