Arlington DLN1 Locknut, 1/2", Zinc Die Cast

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DLN1
  • Rexel Part Number:

    521701
  • UPC:

    018997435101

Locknut, Size: 1/2". Material: Zinc Die Cast. Package Quantity: 200.

$ 29.23 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DLN1

Rexel Part # 521701

UPC 018997435101

UNSPSC 39121311

Diameter 1/2 in

Material Die Cast

Type Locknut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch