Arlington DLN2 3/4" Die Cast Locknut

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    DLN2
  • Rexel Part Number:

    405396
  • UPC:

    018997435200

Locknut, Size: 3/4". Material: Zinc Die Cast. Package Quantity: 200.

$ 46.69 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # DLN2

Rexel Part # 405396

UPC 018997435200

UNSPSC 39121311

Diameter 3/4 in

Material Die Cast

Type Locknut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch