Arlington SL200 Sealing Locknut, 1/2", PVC Gasketed, Steel

  • Mfr/Brand Name:

    Arlington
  • Mfr Number:

    SL200
  • Rexel Part Number:

    57589
  • UPC:

    018997132000

Sealing Locknut, 1/2 Inch, PVC Gasketed, Steel, Package of 25 Each, For Use With Rigid/IMC/EMT Conduit

$ 963.14 / C
C = PER 100

    This item normally ships in 3-5 days.

Qty EA

Multiple 1

Mfr / Brand Arlington

Mfr Part # SL200

Rexel Part # 57589

UPC 018997132000

UNSPSC 31161716

Diameter 1/2 in

Material Steel

Size 1/2 in

Type Locknut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch