EGS LS-1000 Locknut, Type: Bonded With Gasket, Size: 4", Raintight, Steel/Zinc

  • Mfr/Brand Name:

    EGS
  • Mfr Number:

    LS-1000
  • Rexel Part Number:

    135169
  • UPC:

    68785517020

Locknut, Type: Bonded With Neoprene Gasket, Size: 4 Inch, Raintight, Material: Steel/Zinc, Installed As Per The National Electrical Code Article 345-Intermediate Metal Conduit and Article 346-Rigid Metal Conduit.

$ 5,383.30 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand EGS

Mfr Part # LS-1000

Rexel Part # 135169

UPC 68785517020

UNSPSC 31161716

Diameter 4 in

Material Steel

Type Locknut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch