OZ Gedney SLG-150S Sealing Locknut, 1-1/2", Steel

  • Mfr/Brand Name:

    OZ Gedney
  • Mfr Number:

    SLG-150S
  • Rexel Part Number:

    191734
  • UPC:

    783126506129

Oz-gedney Slg-150s Type Slg Sealing Locknut, Material Of Construction: Steel, Finish: Zinc Plated, 5/16 In Height, 2-3/8 In Width, Size: 1-1/2 In, 11-1/2 Threads Per Inch, Third Party Certification: Ul File Number E-11853, Csa Ap57250, Applicable Third Pa

$ 8.70 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand OZ Gedney

Mfr Part # SLG-150S

Rexel Part # 191734

UPC 783126506129

UNSPSC 31161716

Color White

Diameter 5 in

Type Trim

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch