Steel City LS-104 Locknut, Type: Sealing, Size: 1-1/4", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    LS-104
  • Rexel Part Number:

    5299
  • UPC:

    78599142424

Locknut, Type: Sealing, Size: 1-1/4 Inch, Material/Finish: Steel/Zinc

$ 1,034.02 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # LS-104

Rexel Part # 5299

UPC 78599142424

UNSPSC 39121321

Diameter 1 1/4 in

Material Steel

Type Locknut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch