Superstrut LS-108 Locknut, Type: Sealing, Size: 3", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    Superstrut
  • Mfr Number:

    LS-108
  • Rexel Part Number:

    191512
  • UPC:

    785991907919

Locknut, Type: Sealing, Size: 3 Inch, Material/Finish: Steel/Zinc

$ 5,648.69 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Superstrut

Mfr Part # LS-108

Rexel Part # 191512

UPC 785991907919

UNSPSC 39121321

Diameter 3 in

Material Steel

Type Locknut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch