Topaz 718 Locknut, Type: Sealing, Size: 3", Material: Steel/PVC Gasket

  • Mfr/Brand Name:

    Topaz
  • Mfr Number:

    718
  • Rexel Part Number:

    385327
  • UPC:

    75133817520

Locknut, Type: Sealing, Size: 3 Inch, Material: Steel/PVC Gasket

$ 2,583.01 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Topaz

Mfr Part # 718

Rexel Part # 385327

UPC 75133817520

UNSPSC 39131707

Diameter 3 in

Material Steel/PVC

Type Locknut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch