Heyco 8463 Locknut, Size: 1/2", Color: Black, Material: Nylon

  • Mfr/Brand Name:

    Heyco
  • Mfr Number:

    8463
  • Rexel Part Number:

    260867
  • UPC:

Locknut, Size: 1/2 Inch, Color: Black, Material: Nylon, For Use With Liquidtight Conduit, Tubing, and Fittings.

$ 22.07 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Heyco

Mfr Part # 8463

Rexel Part # 260867

UPC

UNSPSC 39131708

Color Black

Diameter 1/2 in

Material Nylon

Type Locknut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch