Dottie LN350 Locknut, Size: 3-1/2", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LN350
  • Rexel Part Number:

    614855
  • UPC:

    78100212309

Locknut, Size: 3-1/2 Inch, Material/Finish: Steel/Zinc

$ 315.18 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # LN350

Rexel Part # 614855

UPC 78100212309

UNSPSC 31161716

Diameter 3 1/2 in

Material Steel

Type Locknut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch