Dottie LN75 Locknut, Size: 3/4", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    Dottie
  • Mfr Number:

    LN75
  • Rexel Part Number:

    602133
  • UPC:

    78100212302

Locknut, Size: 3/4 Inch, Material/Finish: Steel/Zinc

$ 11.94 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Dottie

Mfr Part # LN75

Rexel Part # 602133

UPC 78100212302

UNSPSC 31161716

Diameter 3/4 in

Material Steel

Type Locknut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch