Steel City SP-LN109 Locknut, Type: Thin, Size: 3-1/2", Material/Finish: Steel/Zinc

  • Mfr/Brand Name:

    Steel City
  • Mfr Number:

    SP-LN109
  • Rexel Part Number:

    7750
  • UPC:

    78599101815

Locknut, Type: Thin, Size: 3-1/2 Inch, Material/Finish: Steel/Zinc

$ 786.34 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Steel City

Mfr Part # SP-LN109

Rexel Part # 7750

UPC 78599101815

UNSPSC 39121321

Diameter 3 1/2 in

Material Steel

Type Locknut

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch