Panduit PSL-1.5A Zinc Plated Steel W/Red PVC Coating

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PSL-1.5A
  • Rexel Part Number:

    328036
  • UPC:

    07498327852

Hasp with 1.50" (38.1mm) diameter jaw.

$ 10.51 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PSL-1.5A

Rexel Part # 328036

UPC 07498327852

UNSPSC 39121903

Length 1 1/2 in

Material Zinc

Type Lockout Hasps

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch