Panduit PVT-96 PLASTIC TAG,

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PVT-96
  • Rexel Part Number:

    241652
  • UPC:

    074983979950

Write-on safety tag, 3.00" W x 5.75" H, danger header, 'Equipment locked out' (legend), semi-rigid vinyl, red and black/white, 5 tags and ties/package.

$ 8.25 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PVT-96

Rexel Part # 241652

UPC 074983979950

UNSPSC 55121731

Color Black

Length 5 3/4 in

Product Width 3 in

Type Label

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch