Panduit PSL-KT-CONA CONTRACTOR LOCKOUT

  • Mfr/Brand Name:

    Panduit
  • Mfr Number:

    PSL-KT-CONA
  • Rexel Part Number:

    238478
  • UPC:

    07498367520

Contractor Lockout, Kit Includes (1) Screwdriver.(1) PSL-KT carrying case – 5.00" x 3.50" x 11.00" (127.0mm x 88.9mm x 279.4mm).(6) PSL-8 red non-conductive lockout padlocks.(1) PSL-1A lockout hasp – 1.00" (25.4mm) jaw diameter.(1) PSL-MLD multiple lockout device.(3) PSL-WS wall switch lockouts.(3) PSL-CBNT "No Tool" circuit breaker lockout device.(3) PSL-P plug lockouts.(15 Tags) PVT-98 "EQUIPMENT LOCKED OUT BY..." safety tags.

$ 262.74 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Panduit

Mfr Part # PSL-KT-CONA

Rexel Part # 238478

UPC 07498367520

UNSPSC 39121903

Type Lockout Kit

View similar products in this category:

Good evening Your description for this item mentions 6 locks but only 2 are shown. Are there six locks with this one or is there another kit that has 6.

Asked by: Al Hazard
  • 2017-01-21T10:32CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_238478, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch