Allen-Bradley 1764-24AWA Base Unit, 12-120VAC Inputs, 12 Relay Outputs, 120VAC Power, 31W

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1764-24AWA
  • Rexel Part Number:

    75962
  • UPC:

    61132002360

Base Unit, MicroLogix 1500, 12 Inputs, 120 Volt AC, 12 Relay Outputs, 31 Watts, 120 Volt AC Power

$ 913.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1764-24AWA

Rexel Part # 75962

UPC 61132002360

UNSPSC 32151705

Circuits 24

Family / Style MicroLogix

Mounting Chassis

Type Base Unit

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch