Allen-Bradley 2080-LC10-12AWA Controller, Programmable, 8 Digital Inputs, 4 Relay Outputs

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2080-LC10-12AWA
  • Rexel Part Number:

    280136
  • UPC:

    88563005804

Controller, Programmable, 12 Point, 8 Digital Inputs, 4 Relay Outputs, 8 Amp, 120/240 Volt AC, Embedded USB 2.0

$ 85.90 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2080-LC10-12AWA

Rexel Part # 280136

UPC 88563005804

UNSPSC 32151705

Amps 8

Family / Style Micro800

Mounting Panel

Opening 12

Type Controller

Volts AC 120

Does this unit come just like the picture? (with the lcd)

Asked by: ariley72
  • y_2017, m_2, d_28, h_1CST
  • bvseo_bulk, prod_bvqa, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_280136, prod, sort_[SortEntry(order=LAST_APPROVED_ANSWER_SUBMISSION_TIME, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch