Allen-Bradley 2080-LC30-16AWB Controller, Programmable, 10 Stanfarf Inputs, 6 Relay Outputs, 24VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    2080-LC30-16AWB
  • Rexel Part Number:

    294192
  • UPC:

    88563005818

Controller, Programmable, 16 Point, 10 Standard, 120 Volt AC Inputs, 6 Relay Outputs, 24 Volt DC

$ 246.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 2080-LC30-16AWB

Rexel Part # 294192

UPC 88563005818

UNSPSC 32151705

Family / Style Micro8000

Mounting Panel

Opening 16

Size 1.5 in

Type Controller

Volts AC 120

Volts DC 24

Place your Will Call order by clicking the cart button next to the appropriate Branch