Allen-Bradley 1794-TB32 Terminal Base, 32-Point, Cage Clamp, 24 - 16AWG, 31.2V AC/DC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1794-TB32
  • Rexel Part Number:

    10595
  • UPC:

    61259828122

Terminal Base, Flex I/O, 32 Point, Cage Clamp, 24 - 16 AWG, 31.2 Volt AC/DC

$ 222.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1794-TB32

Rexel Part # 10595

UPC 61259828122

UNSPSC 32151602

Family / Style Flex I/O

Opening 32

Type Terminal Base

Volts AC 31.2

Volts DC 31.2

Place your Will Call order by clicking the cart button next to the appropriate Branch