Allen-Bradley 440N-S32021 Logic Interface, Sipha Sensor, 24V AC/DC, 115/230VAC, 45mm, 2NO/1NC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    440N-S32021
  • Rexel Part Number:

    68691
  • UPC:

    61132021767

Logic Interface, Sipha Sensor, 24 Volt AC/DC, 115/230 Volt AC, 45 mm Width, 2 Normally Open, Safety Contact, 1 Normally Closed, Auxiliary Contact, Control Unit 2

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 440N-S32021

Rexel Part # 68691

UPC 61132021767

UNSPSC 32151802

Color Red

Family / Style Sipha Sensor

Material Plastic

Type Switch

Volts AC 24

Volts DC 24

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch