Allen-Bradley 1756-PA72 Power Supply, Standard, 85 - 265VAC, 20A, 25W

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1756-PA72
  • Rexel Part Number:

    70303
  • UPC:

    61259817259

Power Supply, ControlLogix, Standard, 85 - 265 Volt AC, 20 Amp, 25 Watt, Chassis Mount

$ 1,010.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1756-PA72

Rexel Part # 70303

UPC 61259817259

UNSPSC 32151706

Amps 20

Family / Style ControlLogix

Mounting Chassis

Type Power Supply

Volts AC Range 85

Place your Will Call order by clicking the cart button next to the appropriate Branch