Allen-Bradley 1769-PA2 Power Supply, 120/220VAC, 85-265VAC Input, 2A @ 5VDC, 1A @ 24VDC

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1769-PA2
  • Rexel Part Number:

    68755
  • UPC:

    66246899295

Power Supply, Expansion, CompactLogix, 120/220 Volt AC, 85 - 265 Volt AC Input Range, 2 Amp @ 5 Volt DC, 1 Amp @ 24 Volt DC Output, 8 Watts, 25 Amps

$ 302.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1769-PA2

Rexel Part # 68755

UPC 66246899295

UNSPSC 32151706

Amps 25

Family / Style CompactLogix

Type Power Supply

Volts AC 120

Volts AC Range 85

Volts DC 24

Wattage 8

Place your Will Call order by clicking the cart button next to the appropriate Branch