Allen-Bradley 1769-PA4 Power Supply, 85 - 265VAC/170 - 265VAC Input, 120/220VAC Ouput, 18W, 25A

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1769-PA4
  • Rexel Part Number:

    19375
  • UPC:

    61259827688

Power Supply, CompactLogix, 85 - 265 Volt AC/170 - 265 Volt AC Input, 120/220 Volt AC Output, 18 Watts, 25 Amp

$ 500.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1769-PA4

Rexel Part # 19375

UPC 61259827688

UNSPSC 32151706

Amps 25

Family / Style CompactLogix

Type Power Supply

Volts AC 120

Volts AC Range 85

Wattage 18

Place your Will Call order by clicking the cart button next to the appropriate Branch