Allen-Bradley 1794-PS13 Power Supply, 120/220VAC Input, 36W, 1.3A, 24VDC Output

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1794-PS13
  • Rexel Part Number:

    69522
  • UPC:

    61259820484

Power Supply, Flex I/O, 120/220 Volt AC Input, 36 Watt, 1.3 Amp, 24 Volt DC Output

$ 234.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1794-PS13

Rexel Part # 69522

UPC 61259820484

UNSPSC 32151706

Amps 1.3

Family / Style Flex I/O

Type Power Supply

Volts AC 120

Volts DC 24

Wattage 36

Place your Will Call order by clicking the cart button next to the appropriate Branch