Allen-Bradley 1797-PS1N Power Supply, Intrinsically Safe, 85 - 250VAC, 120 - 250VDC, 34W

  • Mfr/Brand Name:

    Allen-Bradley
  • Mfr Number:

    1797-PS1N
  • Rexel Part Number:

    24445
  • UPC:

    61259818297

Power Supply, Flex Ex, Intrinsically Safe, 1 Inch NPT Opening, 85 - 250 Volt AC, 120 - 250 Volt DC, 34 Watt, 250 Volt AC Input

$ 2,180.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Allen-Bradley

Mfr Part # 1797-PS1N

Rexel Part # 24445

UPC 61259818297

UNSPSC 32151706

Family / Style Flex Ex

Opening 1 in

Type Power Supply

Volts AC 250

Volts AC Range 85 - 250

Volts DC Range 120 - 250

Wattage 34

Place your Will Call order by clicking the cart button next to the appropriate Branch