Klein BL8 1/8" Long Arm Ball-End Hex Key

  • Mfr/Brand Name:

    Klein
  • Mfr Number:

    BL8
  • Rexel Part Number:

    397138
  • UPC:

    092644330391

L-Style Hex Key, Hex Size: 1/8", Lang Arm Length: 3-13/16", Short Arm Length: 13/16", Ball-End.

$ 1.90 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Klein

Mfr Part # BL8

Rexel Part # 397138

UPC 092644330391

UNSPSC 27111710

Diameter 1/8 in

Type Hex Key

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch