Eaton E50KL142 Limit Switch Loop Operator

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    E50KL142
  • Rexel Part Number:

    64738
  • UPC:

    782113307749

Limit Switch Operator, Loop Type, 6.0 inches (152 mm) long.

$ 31.97 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # E50KL142

Rexel Part # 64738

UPC 782113307749

UNSPSC 39121509

Family / Style E50

Length 6 in

Type Loop Type

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch