Hoffman AFLT44 Louver Plate Kit Filter, 4.97" x 4.25", Aluminum

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AFLT44
  • Rexel Part Number:

    18547
  • UPC:

    783510348106

Filter Kit, Size/Dims: 4.97x4.25". Fits Louver Plate Kit: AVK44, Material/Finish: Aluminum.

$ 30.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AFLT44

Rexel Part # 18547

UPC 783510348106

UNSPSC 40101605

Material Aluminum

Product Height 4.97 in

Product Width 4.25 in

Type Filter Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch