Hoffman AFLT66 Louver Plate Kit Filter, 6.72" x 6.25", Aluminum

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AFLT66
  • Rexel Part Number:

    18530
  • UPC:

    783510348205

Filter Kit, Size/Dims: 6.72x6.25". Fits Louver Plate Kit: AVK66, Material/Finish: Aluminum.

$ 33.80 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AFLT66

Rexel Part # 18530

UPC 783510348205

UNSPSC 40101605

Material Aluminum

Product Height 6.72 in

Product Width 6.25 in

Type Filter Kit

Place your Will Call order by clicking the cart button next to the appropriate Branch