Cooper B-Line LPK34 Louver Kit, (4) Louvers, 4.75x4.50, Steel

  • Mfr/Brand Name:

    Cooper B-Line
  • Mfr Number:

    LPK34
  • Rexel Part Number:

    637240
  • UPC:

    782051482164

Louver Kit, 4 Louvers x 8.00", Size/Dims: 4.75x4.50, Material/Finish: Steel/Gray.

$ 42.96 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Cooper B-Line

Mfr Part # LPK34

Rexel Part # 637240

UPC 782051482164

UNSPSC 39121321

Color Gray

Material Steel

Product Height 4.75 in

Product Width 4.50 in

Type Plate Kit

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch