Hoffman AVK23 Louver Kit, 3 Louvers, Size: 3.25 x3.25", Material Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AVK23
  • Rexel Part Number:

    18496
  • UPC:

    783510249007

Louver Kit, 3 Louvers x 2.00", Size/Dims: 3.25x3.25, Material/Finish: Steel/Gray.

$ 23.62 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AVK23

Rexel Part # 18496

UPC 783510249007

UNSPSC 40101605

Color Gray

Material Steel

Product Height 3 1/4 in

Product Width 3 1/4 in

Type Louvre

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch