Hoffman AVK33 Louver Plate Kit, 3.88" x 4.50", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AVK33
  • Rexel Part Number:

    18476
  • UPC:

    783510249106

Louver Plate Kit (3 Louvers), Size/Dims: 3.88" x 4.50", Material/Finish: Steel/Powder Coat.

$ 24.68 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AVK33

Rexel Part # 18476

UPC 783510249106

UNSPSC 40101605

Color Gray

Material Steel

Mounting Enclosure

Product Height 3.88 in

Product Width 4.50 in

Type Louvre

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch