Hoffman AVK34 Louver Kit, 4 Louvers, Size: 4.75 x 4.50", Material: Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AVK34
  • Rexel Part Number:

    18458
  • UPC:

    783510249205

Louver Kit, 4 Louvers x 3.00", Size/Dims: 4.75x4.50, Material/Finish: Steel/Gray.

$ 25.75 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AVK34

Rexel Part # 18458

UPC 783510249205

UNSPSC 40101605

Color Gray

Material Steel

Product Height 4 3/4 in

Product Width 4 1/2 in

Type Louvre

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch