Hoffman AVK43 Enclosure Louver Kit, (3) Louvers, 4.50" x 5.50", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AVK43
  • Rexel Part Number:

    17660
  • UPC:

    783510249304

Enclosure Louver Kit, (3) Louvers, 4.50 Inch x 5.50 Inch, Material: Steel, Color: Gray

$ 26.38 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AVK43

Rexel Part # 17660

UPC 783510249304

UNSPSC 40101605

Color Gray

Material Steel

Mounting Enclosure

Product Height 4.5 in

Product Width 5.5 in

Type Louvre

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch