Hoffman AVK44 Louver Plate Kit, 5.62" x 5.50", Steel

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AVK44
  • Rexel Part Number:

    17646
  • UPC:

    783510249403

Louver Plate Kit (4 Louvers), Size/Dims: 5.62" x 5.50", Material/Finish: Steel/Gray.

$ 28.13 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AVK44

Rexel Part # 17646

UPC 783510249403

UNSPSC 40101605

Color Gray

Material Steel

Product Height 5.62 in

Product Width 5 1/2 in

Type Louvre

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch