Hoffman AVK84 Enclosure Louver Kit

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    AVK84
  • Rexel Part Number:

    350911
  • UPC:

    783510249700

Louver Kit, 4 Louvers x 8.00", Size/Dims: 5.81" x 9.50", Material/Finish: Steel/Gray.

$ 32.56 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # AVK84

Rexel Part # 350911

UPC 783510249700

UNSPSC 40101605

Color Gray

Material Steel

Product Height 5.81 in

Product Width 9.50 in

Type Louvre

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch