Hoffman XPV32 Louvered Cover and Filter Package, 11.81" x 7.88" x 1.03", Non-Metallic

  • Mfr/Brand Name:

    Hoffman
  • Mfr Number:

    XPV32
  • Rexel Part Number:

    14429
  • UPC:

    783510467807

Louvered Cover and Filter Package, 11.81 Inch x 7.88 Inch x 1.03 Inch, Non-Metallic, Color: Gray

$ 128.07 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Hoffman

Mfr Part # XPV32

Rexel Part # 14429

UPC 783510467807

UNSPSC 40101605

Color Gray

Material Non-Metallic

Mounting Enclosure

Product Height 11.81 in

Product Width 7.88 in

Type Louvre

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch