Leviton 84079-40 Louvre Wallplate, 1-Gang, Horizontal, Non-Metallic Stainless Steel

  • Mfr/Brand Name:

    Leviton
  • Mfr Number:

    84079-40
  • Rexel Part Number:

    144075
  • UPC:

    078477788073

1-Gang, Horizontal Mount, Louvre Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel.

$ 1,171.00 / C
C = PER 100

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Leviton

Mfr Part # 84079-40

Rexel Part # 144075

UPC 078477788073

UNSPSC 39121704

Color Stainless Steel

Gangs 1

Material Stainless Steel

Mounting Box

Size Standard

Type Louvre Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch