Pass & Seymour S771 Louvre Wallplate, 1-Gang, Stainless Steel Type, Vertical

  • Mfr/Brand Name:

    Pass & Seymour
  • Mfr Number:

    S771
  • Rexel Part Number:

    240547
  • UPC:

    78500765383

1-Gang, Vertical Mount, Louvre Wallplate, Standard Size, 302 Stainless Steel, Box Mount - Stainless Steel.

$ 4.77 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Pass & Seymour

Mfr Part # S771

Rexel Part # 240547

UPC 78500765383

UNSPSC 39121510

Color Stainless Steel

Gangs 1

Material Stainless Steel

Type Lourve Wall Plate

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch