Juno Lighting R731BL Track Head, Gimbal, MR16, 50W, 12V, Black

  • Mfr/Brand Name:

    Juno Lighting
  • Mfr Number:

    R731BL
  • Rexel Part Number:

    15065
  • UPC:

    661209030702

Track Head, Gimbal, MR16, 50 Watt, 12 Volt, Width: 2 inch, Black

$ 35.86 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Juno Lighting

Mfr Part # R731BL

Rexel Part # 15065

UPC 661209030702

UNSPSC 39111508

Color Black

Diameter 2 in

Type Low Voltage

Volts AC 12

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch