Juno Lighting TF196SL Track Head, Gimabl, MR16, 50W, 12V, Silver

  • Mfr/Brand Name:

    Juno Lighting
  • Mfr Number:

    TF196SL
  • Rexel Part Number:

    187300
  • UPC:

    66120901818

Track Head, Gimabl, MR16, 50 Watt, 12 Volt, Width: 2-1/4 inch, Silver

$ 45.00 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Juno Lighting

Mfr Part # TF196SL

Rexel Part # 187300

UPC 66120901818

UNSPSC 39111508

Color Silver

Diameter 2 1/4 in

Type Low Voltage

Volts AC 12

Wattage 50

View similar products in this category:

Place your Will Call order by clicking the cart button next to the appropriate Branch